perfo panel and hook kit with 6x 1.5M panels & 80 piece hook kit WxDxH: 1500x200x3000mm RAL 5010
Type | Panel and Hook Kit |
---|---|
Length | 1496 mm |
Height | 3000 mm |
Type | Panel and Hook Kit |
---|---|
Length | 1496 mm |
Height | 3000 mm |
Material | Sheet Steel |
Colour | Blue |
Usually arrives within 14 working days