Louvre panel and bin kit 3x vertical 0.5M panels with 45 bins WxH: 1371x495mm RAL 3004
Type | Louvre Panel and Bin Kit |
---|---|
Length | 1371 mm |
Height | 495 mm |
Type | Louvre Panel and Bin Kit |
---|---|
Length | 1371 mm |
Height | 495 mm |
Material | Sheet Steel |
Colour | Red |
Usually arrives within 14 working days