References
Facom:CKS.60A
Rubix:1237866
EAN:3148513415007

Product details : FACOM TOOL HOOK CKS.60A
d [mm]: 30 Sizes [mm]: Hook Ø 30 mm. [kg]: 0.010
Strengths
• Hook Ø 15 mm.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x45x25 mm |
| Package weight | 9 g |
| Type | individual hook for combination wrenches |
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
- Delivery usually within ( 14 ) days
