BOTT HEX KEY HOLDER 2-12MM 14020002


perfo allen key / drill holder ø 2-12mm with 10 locations WxDxH: 115x25x90mm zinc plated

References
bott:14020002
rubix:80008278
brand logo
brand logo
Technical specifications
TypeAllen Key Holder
See all Specifications

Product details : BOTT HEX KEY HOLDER 2-12MM 14020002


perfo allen key / drill holder diameter 2-12mm with 10 locations. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finish: Zinc plated. WxDxH: 115x25x90mm

Technical specifications


Attributes
TypeAllen Key Holder
Height90 mm
Depth25 mm
Width115 mm
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
  • Usually arrives within 14 working days