Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020625.51
BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020625.51
Accessory for workshop furniture Bott
References
bott:
43020625.51
rubix:
80317861
Product details
Technical specifications
Product details : BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020625.51
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.11
excl. VAT
/
Each
£
43.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 41401017.16V CUBIO ENDFRAME 800 X 800MM FINISHED WITH RAL7035
SPARTEX SSDINSERT70B 250MM DEPTH DRAWER INSERT OPTION B
BOTT SOCKET HOLDER 14018004
SPARTEX SISINRL18LXX MODULAR BIN RAILS TO SUIT 1800MMBENCH SILVER
SPARTEX SSDINSERT7D5 250MM DEPTH DRAWER INSERT OPTION D
BEAVERSWOOD MAGNETIC TICKET HOLDER 38MM X 1M PACK OF 10 TS38M/10
SPARTEX SIBPPEG18-12 PEG BACK PANEL 1200MM&1800MM BENCH 600MM SILVER
SPARTEX SXRL1206XXXX RETAINING LIPS FOR 1200X600MM BENCHDARK GREY
SPARTEX SQ841260LLET EXTENSION BENCH 840X1200X600 L/Grey
SPARTEX SSDINSERT20C 125MM DEPTH DRAWER INSERT OPTION C
FACOM SELECTION KIT CLIPS CKS.K1
SPARTEX SSDINSERT71C 100MM DEPTH DRAWER INSERT OPTION C
BOTT VERSO MULTIPLEX WORKTOP-1050MM (W) X 600MM (D) X 30MM (T)
FACOM HOOK CKS.57A
FACOM HOOK CKS.58A