Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 43005005.16V CUBIO PBP10400 PERFO BACK PANEL 1050X830X400 RAL7035
BOTT 43005005.16V CUBIO PBP10400 PERFO BACK PANEL 1050X830X400 RAL7035
Accessory for workshop furniture Bott
References
bott:
43005005.16V
rubix:
206A8604
Product details
Technical specifications
Product details : BOTT 43005005.16V CUBIO PBP10400 PERFO BACK PANEL 1050X830X400 RAL7035
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.65
excl. VAT
/
Each
£
41.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 41010165.16 AVERO LED LIGHT & SUPPORT FRAME (1800MM)
BOTT RUBBISH SACK BASE SUPPORT 14022037.16V
FACOM HOOK CKS.59A
BOTT POWERTOOL HOLDERS 80MM PACK OF 5 14011020
SPARTEX SXVICEPLXXXX VICE PLATE TO SUIT HEAVY DUTY W/BENCH-DARK GREY
FACOM HOOK CKS.57A
BOTT 41010199.16 2.0M CUBIO BENCH OH KIT 20-07
GEDORE SL3014 HABERO MAGNETIC SOCKET HOLD RAIL 3/8 INCH SQUARE
FACOM TOOL HOOK CKS.56A
SPARTEX SUCDISB6065BDISPOSAL WITH INTERNAL PLASTIC BIN-650D BLU
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 70MM X 10M
SPARTEX SISERVDCTLXX SERVICE DUCT-130MM H X 410MM W X 55MM DSILVER
SPARTEX SSDINSERT25B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSTLTTOP6065 TOOL TRAY WORKTOP
SPARTEX SC841260PLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey