BOTT 40019021.77V CUBIO DRAWER-DOOR CABINET


Drawer cabinet Bott

References
bott:40019021.77V
rubix:272A1405
brand logo
brand logo
Technical specifications
Number of drawers2
Height700 mm
Width650 mm
See all Specifications

Product details : BOTT 40019021.77V CUBIO DRAWER-DOOR CABINET


Cubio drawer-door cabinet with 2 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 75mm, 1x 100mm (75kg U.D.L.). Cupboard section has single, perfo lined door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x700mm.

Technical specifications


Attributes
Number of drawers2
Height700 mm
Width650 mm
Depth650 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 625.65 excl. VAT
/ Each
£ 750.78 incl. VAT
  • Usually arrives within 14 working days