BOTT 40019118.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40019118.77V
rubix:272A1420
brand logo
brand logo
Technical specifications
Height600 mm
Width650 mm
Depth650 mm
See all Specifications

Product details : BOTT 40019118.77V CUBIO CUPBOARD


Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, perfo panel lined, reinforced door with 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x600mm.

Technical specifications


Attributes
Height600 mm
Width650 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 404.21 excl. VAT
/ Each
£ 485.05 incl. VAT
  • Usually arrives within 14 working days