verso wall cupboard with 1 shelf WxDxH: 525x350x600mm RAL 7035/5010
Number of doors | 1 |
---|---|
Height | 600 mm |
Width | 525 mm |
Number of doors | 1 |
---|---|
Height | 600 mm |
Width | 525 mm |
Depth | 350 mm |
Model | 16926002 |
Colour | Blue |
Type | Wall Cupboard |
Usually arrives within 14 working days