BOTT 41003273.77V CUBIO MOBILE BENCH ADJ HEIGHT (LINO)


Side table Bott

References
bott:41003273.77V
rubix:272A1673
brand logo
brand logo
Technical specifications
Width750 mm
Height1140 mm
See all Specifications

Product details : BOTT 41003273.77V CUBIO MOBILE BENCH ADJ HEIGHT (LINO)


Cubio adjustable height mobile workstand with 1 drawer cabinet. Featuring a heavy duty, steel channel, adjustable height framework with 125mm diameter castors and a 40mm multiplex wood worktop. Cabinet - WxDxH: 525x650x250mm. Drawer configuration: 1x 150mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 750x750x840-1140mm.

Technical specifications


Attributes
Width750 mm
Height1140 mm
Depth750 mm
Number of drawers1
Show UNSPSC/ECL@SS
£ 878.73 excl. VAT
/ Each
£ 1,054.48 incl. VAT
  • Usually arrives within 14 working days