Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.47 REAMING TOOLS HSS/-CO 5073027
TITEX F1352HUN-9.47 REAMING TOOLS HSS/-CO 5073027
Machine reamer in HSS
References
walter titex:
F1352HUN-9.47
rubix:
356A9456
manufacturer :
5073027
ean:
4031132143637
Technical specifications
Nominal diameter (metric)
9.47
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.47 REAMING TOOLS HSS/-CO 5073027
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.47
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1706.04 REAMER 6.04 MM 5986554
TITEX F1352HUN-10.18 REAMING TOOLS HSS/-CO 5072059
DORMER CARBIDE REAMER 10.0 B41110.0
TITEX F1352HUN-2.65 REAMING TOOLS HSS/-CO 5072307
TITEX F1352HUN-4.97 REAMING TOOLS HSS/-CO 5072539
DORMER B1702.02 REAMER 2.02 MM 5986798
TITEX F1352HUN-9.61 REAMING TOOLS HSS/-CO 5073041
TITEX F1352HUN-7.21 REAMING TOOLS HSS/-CO 5072801
DOR CARBIDE REAMER 6.0
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
DORMER B1701.5 REAMER 1.50 MM 5986225
DORMER CARBIDE REAMER 12.0 B44112.0
DORMER B1225/8 5986463
TITEX F1352HUN-8.83 REAMING TOOLS HSS/-CO 5072963
TITEX F1352HUN-4.51 REAMING TOOLS HSS/-CO 5072493