Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-6.8 REAMING TOOLS HSS/-CO 5071782
TITEX F1342-6.8 REAMING TOOLS HSS/-CO 5071782
HSS machine drill Walter Titex
References
walter titex:
F1342-6.8
rubix:
356A8415
manufacturer :
5071782
ean:
4031132186740
Technical specifications
Nominal diameter (metric)
6.8
mm
Total length
109
mm
Length of cut
31
mm
Product details
Technical specifications
Product details : TITEX F1342-6.8 REAMING TOOLS HSS/-CO 5071782
Technical specifications
Attributes
Nominal diameter (metric)
6.8
mm
Total length
109
mm
Length of cut
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.42
excl. VAT
/
Each
£
31.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.06 REAMING TOOLS HSS/-CO 5072686
TITEX F1352HUN-9.77 REAMING TOOLS HSS/-CO 5073057
TITEX F1352HUN-1.36 REAMING TOOLS HSS/-CO 5071977
DORMER HSCO REAMER 3.0 B9533.0
DORMER B12215/16 5986454
TITEX F1352HUN-1.86 REAMING TOOLS HSS/-CO 5072027
TITEX F1352-10.9 REAMING TOOLS HSS/-CO 5071837
TITEX F1352HUN-4.04 REAMING TOOLS HSS/-CO 5072446
TITEX F1352HUN-9.37 REAMING TOOLS HSS/-CO 5073017
GUHRING 00490 011.000 NC MACHINE REAMERS HSS-E
DORMER B9014.0 REAMER 4.00 MM 5986512
TITEX F1352HUN-3.43 REAMING TOOLS HSS/-CO 5072385
TITEX F1352HUN-4.86 REAMING TOOLS HSS/-CO 5072528
TITEX F1352HUN-2.41 REAMING TOOLS HSS/-CO 5072283
TITEX F1352HUN-3.44 REAMING TOOLS HSS/-CO 5072386