Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Tapered HSS drill bits
Tapered HSS drill bit
TITEX A4244-12.2 JOBBER DRILLS HSS/HSS-E 5065833
TITEX A4244-12.2 JOBBER DRILLS HSS/HSS-E 5065833
Tapered HSS drill bit Walter Titex
References
walter titex:
A4244-12.2
rubix:
356A8032
manufacturer :
5065833
ean:
4031132056333
Technical specifications
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : TITEX A4244-12.2 JOBBER DRILLS HSS/HSS-E 5065833
Technical specifications
Attributes
Body material
HSS-E
Min. diameter
10
mm
Max diameter
19.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.23
excl. VAT
/
Each
£
55.48
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4244-30.5 JOBBER DRILLS HSS/HSS-E 5065891
TITEX A4244-14.5 JOBBER DRILLS HSS/HSS-E 5065842
TITEX A4244-15 JOBBER DRILLS HSS/HSS-E 5065844
ROEBUCK 853468 HSS TIN STEP DRILL DIAMETER RANGE 4-20 MM
TITEX A4244-13.5 JOBBER DRILLS HSS/HSS-E 5065838
G & J HALL CONE CUT TOOL 1A 9.5 - 22.5MM
TITEX A4244-29.5 JOBBER DRILLS HSS/HSS-E 5065889
TITEX A4244-25 JOBBER DRILLS HSS/HSS-E 5065880
TITEX A4244-11.5 JOBBER DRILLS HSS/HSS-E 5065830
TITEX A4422-15.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066160
ROEBUCK 221574 HSS TUBE/SHEET DRILL 16-30.5
TITEX A4244-29 JOBBER DRILLS HSS/HSS-E 5065888
TITEX A4244-15.75 JOBBER DRILLS HSS/HSS-E 5065847
TITEX A4244-14.75 JOBBER DRILLS HSS/HSS-E 5065843
TITEX A4244-12 JOBBER DRILLS HSS/HSS-E 5065832