Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-14 DRILLS SOLID CARBID TYPE N 5057935
TITEX A1166TIN-14 DRILLS SOLID CARBID TYPE N 5057935
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-14
rubix:
276A1632
manufacturer :
5057935
ean:
4031132075945
Technical specifications
Drilling diameter
14
mm
Total length
107
mm
Length of cut
66
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-14 DRILLS SOLID CARBID TYPE N 5057935
Technical specifications
Attributes
Drilling diameter
14
mm
Total length
107
mm
Length of cut
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
270.87
excl. VAT
/
Each
£
325.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0530-016A1-SM1210 SC DRILLS CORODRILL 7574700
DORMER R4577.1 DRILL 7.10 MM 5980349
SANDVIK 460.1-0550-017A1-XM GC34 460 SOLID CARBIDE DRILL 6241238
GUHRING 05510 013.500 RATIO DRILL/COOLING SOLID CARBIDE 13.500MM
GUHRING 05511 013.700 RATIO DRILL/COOLING SOLID CARBIDE 13.700MM
SANDVIK 860.1-1200-037A1-PMP1BM SC DRILLS CORODRILL 8151401
SANDVIK 460.1-0780-059A1-XMGC34 SC DRILLS CORODRILL 460 6422561
DORMER R45720.0 DRILL 20.00 MM 5979196
SANDVIK 860.1-0420-037A1-PMP1BM SC DRILLS CORODRILL 8151116
SANDVIK 860.1-0750-023A1-SM1210 SC DRILLS CORODRILL 7574719
TITEX A1263-7.6 DRILLS SOLID CARBID TYPE N 5061192
SANDVIK 860.1-0650-040A1-PMP1BM SC DRILLS CORODRILL 8151206
SANDVIK R840-1800-50-A1A 1220 5748009
DORMER R45811.0 DRILL 11.00 MM 5980384
TITEX DC150-03-10.319A0-WJ30RE SOLID CARBIDE DRILL 6618151