Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 1.50
DOR CARBIDE REAMER 1.50
HSS machine drill Dormer
References
dormer:
B4811.50
rubix:
1067921
ean:
7320760421642
Technical specifications
Nominal diameter (metric)
1.5
mm
Total length
49
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 1.50
Technical specifications
Attributes
Nominal diameter (metric)
1.5
mm
Total length
49
mm
Length of cut
9
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.55
excl. VAT
/
Each
£
83.46
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.02 REAMING TOOLS HSS/-CO 5072782
GUHRING 00402 003.200 REAMER/COUNTERSINK TOOL 9004020032000
TITEX F1352-4.3 REAMING TOOLS HSS/-CO 5071880
TITEX F1352HUN-9.91 REAMING TOOLS HSS/-CO 5073071
DORMER B44219.0 REAMER 19.00 MM 5987230
DORMER B1618.0 REAMER 8.00 MM 5986305
TITEX F1352HUN-7.74 REAMING TOOLS HSS/-CO 5072854
DOR CARBIDE REAMER 19.0
DORMER B1709.01 REAMER 9.01 MM 5986663
DORMER SHORT SERIES TAPER PIN REAMER 5.0MM B9535.0
DORMER HSCO REAMER 30.0 B95430.0
TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725
TITEX F1352-5.3 REAMING TOOLS HSS/-CO 5071890
TITEX F1352HUN-4.97 REAMING TOOLS HSS/-CO 5072539
TITEX F1352HUN-9.41 REAMING TOOLS HSS/-CO 5073021