Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-6.5 REAMING TOOLS HSS/-CO 5071779
TITEX F1342-6.5 REAMING TOOLS HSS/-CO 5071779
HSS machine drill Walter Titex
References
walter titex:
F1342-6.5
rubix:
356A8414
manufacturer :
5071779
ean:
4031132186696
Technical specifications
Nominal diameter (metric)
6.5
mm
Total length
101
mm
Length of cut
28
mm
Product details
Technical specifications
Product details : TITEX F1342-6.5 REAMING TOOLS HSS/-CO 5071779
Technical specifications
Attributes
Nominal diameter (metric)
6.5
mm
Total length
101
mm
Length of cut
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.00
excl. VAT
/
Each
£
28.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
DOR CARBIDE REAMER 2.01
DORMER B1703.03 REAMER 3.03 MM 5986848
TITEX F1352HUN-2.76 REAMING TOOLS HSS/-CO 5072318
TITEX F1352HUN-9.45 REAMING TOOLS HSS/-CO 5073025
TITEX F1352-1.2 REAMING TOOL 5071817
TITEX F1352HUN-10.12 REAMING TOOLS HSS/-CO 5072053
TITEX F1352HUN-4.56 REAMING TOOLS HSS/-CO 5072498
TITEX F1352HUN-7.08 REAMING TOOLS HSS/-CO 5072788
DORMER B1702.51 REAMER 2.51 MM 5986821
TITEX F1352HUN-1.57 REAMING TOOLS HSS/-CO 5071998
TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
TITEX F1352-5.4 REAMING TOOLS HSS/-CO 5071891
GUHRING 00490 001.500 REAMER/COUNTERSINK TOOL 9004900015000
TITEX F1352HUN-5.08 REAMING TOOLS HSS/-CO 5072550