Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-7 DRILLS SOLID CARBID TYPE N 5057960
TITEX A1166TIN-7 DRILLS SOLID CARBID TYPE N 5057960
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-7
rubix:
276A2135
manufacturer :
5057960
ean:
4031132075754
Technical specifications
Drilling diameter
7
mm
Total length
74
mm
Length of cut
45
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-7 DRILLS SOLID CARBID TYPE N 5057960
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
74
mm
Length of cut
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.32
excl. VAT
/
Each
£
101.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0610-019A1-SM1210 SC DRILLS CORODRILL 7782458
DORMER R0233.1 R023 3.10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402991
SANDVIK 460.1-0556-028A1-XMGC34 SC DRILLS CORODRILL 460 6240942
DORMER R4576.3 DRILL 6.30 MM 5980320
SANDVIK 861.1-0580-116A1-GMGC34 SC DRILLS LONG AND MICRO 6151020
SANDVIK 460.1-1030-052A0-XMGC34 SC DRILLS CORODRILL 460 6241146
MITSUBCARB MS0980-SSK SOLID CARBIDE DRILLS MS LINE 90012509
CUTLINE 892833 SCD03-17.00I0 CUPMM CARB DRILL 17.0MM W/O IC 3XD
TITEX DC150-05-18.900A1-WJ30RE SOLID CARBIDE DRILL 6618473
GUHRING 05514 005.300 RATIO DRILL SOLID CARBIDE 5.300MM
SANDVIK 860.1-0992-029A1-GMX1BM SC DRILLS CORODRILL 7781490
SANDVIK 863.1-0953-039A1-NH10F SC DRILLS CORODRILL 6882095
SANDVIK 460.1-0422-021A1-XMGC34 SC DRILLS CORODRILL 460 6762706
SANDVIK 460.1-1050-032A0-XM GC34 CARBIDE DRILL 6241447
SANDVIK 860.1-0318-010A1-NMH10F SC DRILLS LONG AND MICRO 6253799