Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H3127116-6 MILLING CUTTERS SOLID CARBIDE 5082821
WALTERPROT H3127116-6 MILLING CUTTERS SOLID CARBIDE 5082821
Solid carbide miller Walter Prototyp
References
walter prototyp:
H3127116-6
rubix:
357A4444
manufacturer :
5082821
ean:
4042446067588
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H3127116-6 MILLING CUTTERS SOLID CARBIDE 5082821
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
10
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.40
excl. VAT
/
Each
£
80.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 4 862764
SANDVIK 1P222-0635-XA1630 SC MILLING CM PLURA 1 7045742
R2162020-SVIK T-MAX DRILLING EM C
SANDVIK 1P260-0800-XA 1620 6259824
CUTLINE 893429 16MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK 1P360-2500-XA 1620 PLURA SOLID CARBIDE END MILL 6259907
CUTLINE 893412 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
CUTLINE 893421 D.2 CARBIDE END MILL FOR ALUMINIUM - 3 FLUTES WELDON SH
SANDVIK 316-16SM450C16030P1730 SOLID CARBIDE HEADS 7611772
CUTLINE VARICUT 10MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 2P340-1200-PB 1630 6260109
GUHRING 05582 025.000 END MILL SOLID CARBIDE 25.000MM H10 TYPE N FIRE
SANDVIK R216.24-12050DCK26P1620 SC MILLING CM PLURA 2 5743108
WALTERPROT H3127116-10 MILLING CUTTERS SOLID CARBIDE 5082824
DORMER S5264.0 6706790