Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
WALTER A1166-7 A1166-7 7MM DRILL
WALTER A1166-7 A1166-7 7MM DRILL
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-7
rubix:
264A5252
manufacturer :
5057895
ean:
4031132236308
Technical specifications
Drilling diameter
7
mm
Total length
74
mm
Length of cut
45
mm
Product details
Technical specifications
Product details : WALTER A1166-7 A1166-7 7MM DRILL
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
74
mm
Length of cut
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.83
excl. VAT
/
Each
£
71.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-0450-014A1-GP GC34 6150980
DOR R454 7.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0530-027A1-SM1210 SC DRILLS CORODRILL 7420122
DORMER R4578.05 DRILL 8.05 MM 5980392
SANDVIK 860.1-0300-009A1-SM1210 SC DRILLS CORODRILL 7574666
SANDVIK 860.1-1550-043A1-SM1210 SC DRILLS CORODRILL 7782481
SANDVIK 860.1-0750-061A1-GMX1BM SC DRILLS CORODRILL 7781843
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-14.000A1-WJ30TA
TITEX DC150-03-18.000D0-WJ30RE SOLID CARBIDE DRILL 7287713
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-06.000A1-WJ30RE
CUTLINE 893090 SCD08-06.70I1 CUPMM - CARB. DRILL D6.7 INT. COOLING 8XD
TITEX DC150-03-15.500A0-WJ30RE SOLID CARBIDE DRILL 6618190
SANDVIK 460.1-1500-068A1-XMGC34 SC DRILLS CORODRILL 460 6241035
SANDVIK 860.1-0345-016A1-PMP1BM SC DRILLS CORODRILL 8151083
SANDVIK 460.1-1160-035A0-XMGC34 SC DRILLS CORODRILL 460 6241457