SANDVIK 460.1-1500-068A1-XMGC34 SC DRILLS CORODRILL 460 6241035


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1500-068A1-XMGC34
rubix:318A8678
manufacturer :6241035
brand logo
brand logo
Technical specifications
Drilling diameter15 mm
Total length133 mm
Length of cut68 mm
See all Specifications

Product details : SANDVIK 460.1-1500-068A1-XMGC34 SC DRILLS CORODRILL 460 6241035


Technical specifications


Attributes
Drilling diameter15 mm
Total length133 mm
Length of cut68 mm
Ratio of diameter to length of drill hole4,53333
Tail diameter16 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 199.33 excl. VAT
/ Each
£ 239.20 incl. VAT
  • Usually arrives within 14 working days