Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-3.2 DRILLS SOLID CARBID TYPE N 5057857
TITEX A1166-3.2 DRILLS SOLID CARBID TYPE N 5057857
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-3.2
rubix:
356A6613
manufacturer :
5057857
ean:
4031132235929
Technical specifications
Drilling diameter
3.2
mm
Total length
49
mm
Length of cut
24
mm
Product details
Technical specifications
Product details : TITEX A1166-3.2 DRILLS SOLID CARBID TYPE N 5057857
Technical specifications
Attributes
Drilling diameter
3.2
mm
Total length
49
mm
Length of cut
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.35
excl. VAT
/
Each
£
35.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DOR R453 43/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
CUTLINE 892844 SCD03-03.30I1 CUPMM CARB DRILL 3.3 IC 3XD
TITEX DC150-03-09.100A1-WJ30RE SOLID CARBIDE DRILL 6968809
CUTLINE 892839 SCD03-20.00I0 CUPMM CARB DRILL 20.0MM W/O IC 3XD
SANDVIK R840-0940-70-A1A1220 SC DRILLS CORODRILL 5748419
SANDVIK 460.1-1370-103A1-XMGC34 SC DRILLS CORODRILL 460 6422605
SANDVIK R840-0350-50-A1A 1220 5747361
GUHRING 05514 008.900 RATIO DRILL SOLID CARBIDE 8.900MM
GUHRING 05511 014.800 RATIO DRILL/COOLING SOLID CARBIDE 14.800MM
TITEX A1263-11.2 DRILLS SOLID CARBID TYPE N 5061132
SANDVIK R840-1120-30-A1A 1220 5747655
TITEX DC150-03-03.000D0-WJ30RE SOLID CARBIDE DRILL 7287626
TITEX DC150-05-15.600A1-WJ30RE SOLID CARBIDE DRILL 6618451
SANDVIK 861.1-0650-078A1-GM GC34 6151036
TITEX DC150-12-10.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618833