References
Sandvik Coromant:R840-0350-50-A1A1220
Rubix:288A4504
Manufacturer :5747361




Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 18.1 mm |
Product details : SANDVIK R840-0350-50-A1A 1220 5747361
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 18.1 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ Each
£ 184.80 incl. VAT
- Usually arrives within 14 working days