Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.900D1-WJ30RE SOLID CARBIDE DRILL 7287817
TITEX DC150-05-07.900D1-WJ30RE SOLID CARBIDE DRILL 7287817
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-07.900D1-WJ30RE
rubix:
2593312
manufacturer :
7287817
ean:
4031132401812
Technical specifications
Drilling diameter
7.9
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.900D1-WJ30RE SOLID CARBIDE DRILL 7287817
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.311in
Technical specifications
Attributes
Drilling diameter
7.9
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.47
excl. VAT
/
Each
£
92.96
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-10.500A1-WJ30RE SOLID CARBIDE DRILL 6618393
TITEX DC150-05-06.400A0-WJ30TA SOLID CARBIDE DRILL 7462106
TITEX A1166-5 DRILLS SOLID CARBID TYPE N 5057875
SANDVIK R840-0455-30-A1A1220 SC DRILLS CORODRILL 5747316
SANDVIK 1K354-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213521
SANDVIK 861.1-0330-040A1-GMGC34 SC DRILLS LONG AND MICRO 6150940
SANDVIK 460.1-1270-038A1-XMGC34 SC DRILLS CORODRILL 460 6241319
GUHRING 05511 005.550 RATIO DRILL/COOLING SOLID CARBIDE 5.550MM
TITEX DC150-08-09.500A1-WJ30TA SOLID CARBIDE DRILL 6618695
SANDVIK 860.1-0340-016A1-PMP1BM SC DRILLS CORODRILL 8151080
TITEX DC150-03-02.600U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781160
SANDVIK 860.1-0570-029A1-GMX1BM SC DRILLS CORODRILL 7781681
TITEX DC160-03-08.400A1-WJ30ET SOLID CARBIDE DRILL 7378195
DORMER R5104.0 R510 4.00 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980538
CUTLINE 892776 SCD03-07.10I0 CUPMM CARB DRILL 7.1MM W/O IC 3XD