Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-8 DRILLS SOLID CARBID TYPE N 5057905
TITEX A1166-8 DRILLS SOLID CARBID TYPE N 5057905
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-8
rubix:
356A6623
manufacturer :
5057905
ean:
4031132236407
Technical specifications
Drilling diameter
8
mm
Total length
79
mm
Length of cut
48
mm
Product details
Technical specifications
Product details : TITEX A1166-8 DRILLS SOLID CARBID TYPE N 5057905
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
79
mm
Length of cut
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.95
excl. VAT
/
Each
£
85.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1050-037A1-PMP1BM SC DRILLS CORODRILL 8151352
DORMER R45711.5 DRILL 11.50 MM 5979040
MITSUBCARB MS0860-SLK SOLID CARBIDE DRILLS MS LINE 90012483
SANDVIK 860.1-0680-035A1-SDS2BM SC DRILLS CORODRILL 8421070
SANDVIK 860.1-0675-020A1-GMX1BM SC DRILLS CORODRILL 7781453
SANDVIK 861.1-0953-191A1-GMGC34 SC DRILLS LONG AND MICRO 6151107
DORMER R4574.2 DRILL 4.20 MM 5979295
SANDVIK 860.1-0357-029A1-NMH10F SC DRILLS LONG AND MICRO 6253796
SANDVIK 860.1-0800-025A1-GM X1BM 7781469
MITSUBCARB MS1100-SLA SOLID CARBIDE DRILLS MS LINE 90012538
SANDVIK 860.1-1200-035A1-GMX1BM SC DRILLS CORODRILL 7781510
CUTLINE 892861 SCD03-05.00I1 CUPMM CARB DRILL 5.0 IC 3XD
TITEX DC150-05-07.200D1-WJ30RE SOLID CARBIDE DRILL 7287809
SANDVIK 860.1-0556-017A1-SDS2BM SC DRILLS CORODRILL 8420857
SANDVIK 460.1-0750-023A1-XM GC34 460 SOLID CARBIDE DRILL 6241262