4 flute carbide end mill - short series - weldon shank - ozma coated
Diameter | 6 mm |
---|---|
Total length | 50 mm |
Length of cut | 16 mm |
Number of teeth | 4 |
Tail diameter | 6 mm |
Angle of helix | 30 ° |
Type of tail | weldon |
Coating | ozma |
Centre cut | no |
In stock: Next day delivery