Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-3.4 DRILLS SOLID CARBID TYPE N 5057859
TITEX A1166-3.4 DRILLS SOLID CARBID TYPE N 5057859
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-3.4
rubix:
356A6614
manufacturer :
5057859
ean:
4031132235943
Technical specifications
Drilling diameter
3.4
mm
Total length
52
mm
Length of cut
27
mm
Product details
Technical specifications
Product details : TITEX A1166-3.4 DRILLS SOLID CARBID TYPE N 5057859
Technical specifications
Attributes
Drilling diameter
3.4
mm
Total length
52
mm
Length of cut
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.35
excl. VAT
/
Each
£
35.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0680-020A1-XM GC34 460 SOLID CARBIDE DRILL 6241255
SANDVIK 860.1-0317-016A1-SM1210 SC DRILLS CORODRILL 7782488
TITEX DC150-05-08.400A1-WJ30RE SOLID CARBIDE DRILL 6618366
TITEX DC150-05-07.938A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462124
SANDVIK R840-0913-70-A1A1220 SC DRILLS CORODRILL 5748327
TITEX DC150-05-05.500A1-WJ30RE SOLID CARBIDE DRILL 6618327
SANDVIK 860.1-0420-021A1-SM1210 SC DRILLS CORODRILL 7574765
DORMER R45815.5 DRILL 15.50 MM 5980483
DORMER R45414.5 DRILL 14.50 MM 5979778
SANDVIK 860.1-1310-040A1-PMP1BM SC DRILLS CORODRILL 8151428
TITEX DC150-05-07.700A1-WJ30RE SOLID CARBIDE DRILL 6618357
SANDVIK 860.1-0310-009A1-SM1210 SC DRILLS CORODRILL 7782453
SANDVIK 460.1-0900-068A1-XM GC34 CORODRILL 460 SOLID CARBIDE
SANDVIK 861.1-0700-105A1-GMGC34 SC DRILLS LONG AND MICRO 6151054
TITEX DC150-03-07.700A1-WJ30RE SOLID CARBIDE DRILL 6968792