Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.938A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462124
TITEX DC150-05-07.938A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462124
Solid carbide twist drills
References
walter titex:
DC150-05-07.938A0-WJ30TA
rubix:
357A2256
manufacturer :
7462124
ean:
4031132422756
Technical specifications
Drilling diameter
7.938
mm
Total length
124
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.938A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462124
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3125in
Technical specifications
Attributes
Drilling diameter
7.938
mm
Total length
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.36
excl. VAT
/
Each
£
82.03
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1180-053A1-PMP1BM SC DRILLS CORODRILL 8151396
SANDVIK 460.1-0840-042A0-XMGC34 SC DRILLS CORODRILL 460 6241124
SANDVIK R840-1070-70-A1A1220 SC DRILLS CORODRILL 5748482
DOR R454 18.0 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 863.1-0635-039B1-OSH10F SC DRILLS CORODRILL 6882101
DORMER R0238.4 R023 8.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403044
SANDVIK 860.1-0630-024A1-PM P1BM 8151196
SANDVIK R840-0820-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747234
DORMER R0239.7 R023 9.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403057
MITSUBCARB MS0310-SSA SOLID CARBIDE DRILLS MS LINE 90012340
SANDVIK R840-1600-70-A1A1220 SC DRILLS CORODRILL 5748842
DORMER R45815.0 DRILL 15.00 MM 5980471
TITEX A1276TFL-9 DRILLS SOLID CARBID TYPE N 5061454
DORMER R4578.6 DRILL 8.60 MM 5980410
SANDVIK R840-1410-50-A1A1220 SC DRILLS CORODRILL 5748499