Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-4.1 CARBIDE DRILL 5057866
TITEX A1166-4.1 CARBIDE DRILL 5057866
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-4.1
rubix:
80040243
manufacturer :
5057866
ean:
4031132236018
Technical specifications
Drilling diameter
4.1
mm
Total length
55
mm
Length of cut
30
mm
Product details
Technical specifications
Product details : TITEX A1166-4.1 CARBIDE DRILL 5057866
Technical specifications
Attributes
Drilling diameter
4.1
mm
Total length
55
mm
Length of cut
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.27
excl. VAT
/
Each
£
43.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1100-054A1-SM 1210 7782515
SANDVIK 860.1-1250-039A0-GMX1BM SC DRILLS CORODRILL 7781619
TITEX A1163-7.6 DRILLS SOLID CARBID TYPE N 5057605
MITSUBCARB MS0650-SSA SOLID CARBIDE DRILLS MS LINE 90012436
SANDVIK 860.1-0860-027A1-SM1210 SC DRILLS CORODRILL 7798287
SANDVIK 860.1-0690-035A1-GMX1BM SC DRILLS CORODRILL 7781694
SANDVIK 860.1-1300-038A1-GM X1BM 7781516
MITSUBCARB MS0690-SLK SOLID CARBIDE DRILLS MS LINE 90012447
GUHRING 05514 005.800 RATIO DRILL SOLID CARBIDE 5.800MM
MITSUBCARB MS0870-SLA SOLID CARBIDE DRILLS MS LINE 90012486
GUHRING 05510 008.730 RATIO DRILL/COOLING SOLID CARBIDE 8.730MM
GUHRING 05510 004.650 RATIO DRILL/COOLING SOLID CARBIDE 4.650MM
DORMER R45811/16 DRILL 11/16 INCH 5980405
SANDVIK 460.1-1600-048A1-XMGC34 SC DRILLS CORODRILL 460 6241340
MITSUBCARB MS0900-SLA SOLID CARBIDE DRILLS MS LINE 90012494