Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1100-054A1-SM 1210 7782515
SANDVIK 860.1-1100-054A1-SM 1210 7782515
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1100-054A1-SM 1210
rubix:
289A1312
manufacturer :
7782515
ean:
7323224681767
Product details
Technical specifications
Product details : SANDVIK 860.1-1100-054A1-SM 1210 7782515
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
267.00
excl. VAT
/
Each
£
320.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-0410-012A1-XM GC34 SOLID CARBIDE DRILL 6241222
SANDVIK R840-1980-50-A1A1220 SC DRILLS CORODRILL 5748609
GUHRING 05514 007.000 RATIO DRILL SOLID CARBIDE 7.000MM
SANDVIK R840-0400-50-A1A1220 SC DRILLS CORODRILL 5747961
SANDVIK 460.1-1627-081A1-XMGC34 SC DRILLS CORODRILL 460 6241043
TITEX A1163-1.4 DRILLS SOLID CARBID TYPE N 5057537
SANDVIK 460.1-0310-009A1-XM GC34 6241208
DORMER R45812.5 DRILL 12.50 MM 5980426
GUHRING 05515 011.900 RATIO DRILL SOLID CARBIDE 11.900MM
DORMER R45711.0 DRILL 11.00 MM 5979032
SANDVIK 460.1-0460-023A1-XM GC34 SOLID CARBIDE DRILL 6240931
DORMER R45811.8 DRILL 11.80 MM 5980399
SANDVIK R840-1800-30-A0A1220 SC DRILLS CORODRILL 5747993
DORMER R45835/64 DRILL 35/64 INCH 5981121
SANDVIK R840-0420-50-A1A 1220 5747121