Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-11 DRILLS SOLID CARBID TYPE N 5057796
TITEX A1166-11 DRILLS SOLID CARBID TYPE N 5057796
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-11
rubix:
276A2660
manufacturer :
5057796
ean:
4031132236704
Technical specifications
Drilling diameter
11
mm
Total length
95
mm
Length of cut
60
mm
Product details
Technical specifications
Product details : TITEX A1166-11 DRILLS SOLID CARBID TYPE N 5057796
Technical specifications
Attributes
Drilling diameter
11
mm
Total length
95
mm
Length of cut
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.33
excl. VAT
/
Each
£
156.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893071 SCD08-04.80I1 CUPMM - CARB. DRILL D4.8 INT. COOLING 8XD
MASONRY DRILL BIT 6.5MM X 150MM
SANDVIK R840-0900-50-A1A 1220 5748361
SANDVIK 860.1-0810-025A1-SDS2BM SC DRILLS CORODRILL 8420889
SANDVIK 860.1-0635-032A1-GMX1BM SC DRILLS CORODRILL 7781687
GUHRING 05511 008.900 RATIO DRILL/COOLING SOLID CARBIDE 8.900MM
SANDVIK R840-0960-50-A1A1220 SC DRILLS CORODRILL 5747777
DORMER R4583/8 DRILL 3/8 INCH 5981109
MITSUBCARB MS1050-SSA SOLID CARBIDE DRILLS MS LINE 90012528
SANDVIK 460.1-0980-029A0-XM GC34 6241438
TITEX DC150-03-08.300A0-WJ30RE SOLID CARBIDE DRILL 6618126
GUHRING 05511 004.370 RATIO DRILL/COOLING SOLID CARBIDE 4.370MM
DORMER R45314.0 DRILL 14.00 MM 5979680
TITEX A1163-9.3 DRILLS SOLID CARBID TYPE N 5057622
GUHRING 05511 005.600 RATIO DRILL/COOLING SOLID CARBIDE 5.600MM