Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-4.3 CARBIDE DRILL 5057868
TITEX A1166-4.3 CARBIDE DRILL 5057868
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-4.3
rubix:
80117449
manufacturer :
5057868
ean:
4031132236032
Technical specifications
Drilling diameter
4.3
mm
Total length
58
mm
Length of cut
32
mm
Product details
Technical specifications
Product details : TITEX A1166-4.3 CARBIDE DRILL 5057868
Technical specifications
Attributes
Drilling diameter
4.3
mm
Total length
58
mm
Length of cut
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.80
excl. VAT
/
Each
£
38.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-04.200A0-WJ30RE SOLID CARBIDE DRILL 6618073
SANDVIK 860.1-1375-057A1-PMP1BM SC DRILLS CORODRILL 8151438
SANDVIK R840-0460-30-A0A1220 SC DRILLS CORODRILL 5747327
SANDVIK 861.1-0714-086A1-GMGC34 SC DRILLS LONG AND MICRO 6151058
DORMER R45710.3 DRILL 10.30 MM 5979025
SANDVIK 860.1-0350-011A0-GMX1BM SC DRILLS CORODRILL 7781564
SANDVIK 460.1-1270-038A0-XMGC34 SC DRILLS CORODRILL 460 6241466
GUHRING 05511 011.000 RATIO DRILL/COOLING SOLID CARBIDE 11.000MM
SANDVIK 460.1-1650-050A1-XM GC34 6241342
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-15.000A1-WJ30RE
DORMER R45414.25 DRILL 14.25 MM 5980081
GUHRING 05515 013.700 RATIO DRILL SOLID CARBIDE 13.700MM
MITSUBCARB MS0730-SSK SOLID CARBIDE DRILLS MS LINE 90012457
SANDVIK 860.1-0330-016A1-PMP1BM SC DRILLS CORODRILL 8151077
GUHRING 05514 003.600 RATIO DRILL SOLID CARBIDE 3.600MM