Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 4.828 mm |
---|---|
Total length | 152.4 mm |
Length of cut | 19.31 mm |
Drilling diameter | 4.828 mm |
---|---|
Total length | 152.4 mm |
Length of cut | 19.31 mm |
Ratio of diameter to length of drill hole | 3,99959 |
Tip angle | 135 ° |
Internal cooling | Yes |
Usually arrives within 14 working days