Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-4.9 DRILLS SOLID CARBID TYPE N 5057874
TITEX A1166-4.9 DRILLS SOLID CARBID TYPE N 5057874
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-4.9
rubix:
291A0380
manufacturer :
5057874
ean:
4031132236094
Technical specifications
Drilling diameter
4.9
mm
Total length
62
mm
Length of cut
35
mm
Product details
Technical specifications
Product details : TITEX A1166-4.9 DRILLS SOLID CARBID TYPE N 5057874
Technical specifications
Attributes
Drilling diameter
4.9
mm
Total length
62
mm
Length of cut
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.37
excl. VAT
/
Each
£
49.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0440-018A1-PMP1BM SC DRILLS CORODRILL 8151123
CUTLINE 893107 SCD08-08.40I1 CUPMM - CARB. DRILL D8.4 INT. COOLING 8XD
SANDVIK 460.1-1060-032A1-XMGC34 SC DRILLS CORODRILL 460 6241301
SANDVIK 860.1-0740-060A1-GMX1BM SC DRILLS CORODRILL 7781842
TITEX A1263-5.8 DRILLS SOLID CARBID TYPE N 5061174
SANDVIK 861.1-0400-060A1-GM GC34 6150966
DORMER R4548.0 DRILL 8.00 MM 5980151
SANDVIK 860.1-0610-055A1-PMP1BM SC DRILLS CORODRILL 8151192
SANDVIK 861.1-0635-095A1-GM GC34 6151032
TITEX A1263-6.8 DRILLS SOLID CARBID TYPE N 5061184
SANDVIK 860.1-0595-047A1-PMP1BM SC DRILLS CORODRILL 8151186
DOR CARB TIN CDX DRILL 5.1
SANDVIK 861.1-0480-058A1-GMGC34 SC DRILLS LONG AND MICRO 6150992
GUHRING 05510 003.000 RATIO DRILL/COOLING SOLID CARBIDE 3.000MM
GUHRING 05514 005.560 RATIO DRILL SOLID CARBIDE 5.560MM