References
Unbranded:022620
Rubix:022620


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Product details : ROEBUCK HSS TAP M6.0 X 1.0 PLUG
Right hand cutting
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 1 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Sold out