Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-5.4 DRILLS SOLID CARBID TYPE N 5057879
TITEX A1166-5.4 DRILLS SOLID CARBID TYPE N 5057879
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-5.4
rubix:
356A6618
manufacturer :
5057879
ean:
4031132236148
Technical specifications
Drilling diameter
5.4
mm
Total length
66
mm
Length of cut
39
mm
Product details
Technical specifications
Product details : TITEX A1166-5.4 DRILLS SOLID CARBID TYPE N 5057879
Technical specifications
Attributes
Drilling diameter
5.4
mm
Total length
66
mm
Length of cut
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.80
excl. VAT
/
Each
£
56.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0990-080A1-PMP1BM SC DRILLS CORODRILL 8151329
GUHRING 05511 011.900 RATIO DRILL/COOLING SOLID CARBIDE 11.900MM
SANDVIK 460.1-1425-071A0-XMGC34 SC DRILLS CORODRILL 460 6241176
TITEX DC150-03-05.100D1-WJ30RE SOLID CARBIDE DRILL 7287729
SANDVIK 861.1-1180-142A1-GMGC34 SC DRILLS LONG AND MICRO 6151137
SANDVIK 1K212-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213412
SANDVIK 860.1-0680-035A1-SM1210 SC DRILLS CORODRILL 7798316
TITEX A1276TFL-4.5 DRILLS SOLID CARBID TYPE N 5061435
DOR R454 5.7 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-12-11.100A1-WJ30TA SOLID CARBIDE DRILL 6618837
MITSUBCARB MS0880-SLK SOLID CARBIDE DRILLS MS LINE 90012491
TITEX DC150-05-15.875A1-WJ30RE SOLID CARBIDE DRILL 6618454
CUTLINE 892864 SCD03-05.30I1 CUPMM CARB DRILL 5.3 IC 3XD
DOR CARB TIN CDX DRILL 4.1
GUHRING 02997 006.400 HSS/HSCO COATED DRILLS 9029970064000