Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K212-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213412
SANDVIK 1K212-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213412
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K212-0800-XB 1730
rubix:
254A4655
manufacturer :
8213412
ean:
7323226615715
Product details
Technical specifications
Product details : SANDVIK 1K212-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213412
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.55
excl. VAT
/
Each
£
49.86
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK 460.1-0460-014A0-XMGC34 SC DRILLS CORODRILL 460 6241380
SANDVIK 860.1-0600-031A0-GMX1BM SC DRILLS CORODRILL 7781779
CUTLINE 893024 SCD05-11.20I1 CUPMM CARB DRILL 11.2 IC 5XD
DORMER R4594.0 DRILL 4.00 MM 6718996
DOR R453 19.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX A1166-3.9 DRILLS SOLID CARBID TYPE N 5057864
DOR R454 9.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DOR R453 6.3 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-05-10.500D1-WJ30RE SOLID CARBIDE DRILL 7287842
GUHRING 05515 020.000 RATIO DRILL SOLID CARBIDE 20.000MM
TITEX A1163-7.1 DRILLS SOLID CARBID TYPE N 5057600
GUHRING 05514 008.200 RATIO DRILL SOLID CARBIDE 8.200MM
SANDVIK 860.1-1429-044A1-PMP1BM SC DRILLS CORODRILL 8151448
DORMER R457N15 5979286
SANDVIK 460.1-1210-036A0-XMGC34 SC DRILLS CORODRILL 460 6241461