Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-10.2 DRILLS SC BSX ALPHAJET ALPHA44 5063643
TITEX A3367-10.2 DRILLS SC BSX ALPHAJET ALPHA44 5063643
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-10.2
rubix:
356A7992
manufacturer :
5063643
ean:
4031132233123
Technical specifications
Drilling diameter
10.2
mm
Total length
118
mm
Length of cut
71
mm
Product details
Technical specifications
Product details : TITEX A3367-10.2 DRILLS SC BSX ALPHAJET ALPHA44 5063643
Technical specifications
Attributes
Drilling diameter
10.2
mm
Total length
118
mm
Length of cut
71
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.53
excl. VAT
/
Each
£
209.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MS0780-SLA SOLID CARBIDE DRILLS MS LINE 90012466
SANDVIK 861.1-0620-074A1-GMGC34 SC DRILLS LONG AND MICRO 6151028
MITSUBCARB MS1300-SSA SOLID CARBIDE DRILLS MS LINE 90012580
MITSUBCARB MS1080-SLA SOLID CARBIDE DRILLS MS LINE 90012534
TITEX DC150-12-07.200A1-WJ30TA SOLID CARBIDE DRILL 6618800
MITSUBCARB MS1400-SLA SOLID CARBIDE DRILLS MS LINE 90012590
SANDVIK 861.1-0675-135A1-GMGC34 SC DRILLS LONG AND MICRO 6151045
SANDVIK 861.1-1450-174A1-GMGC34 SC DRILLS LONG AND MICRO 6268279
TITEX DC150-05-12.300A1-WJ30RE SOLID CARBIDE DRILL 6618416
CUTLINE 892756 SCD03-05.10I0 CUPMM CARB DRILL 5.1MM W/O IC 3XD
SANDVIK R840-0760-50-A1A1220 SC DRILLS CORODRILL 5747425
DORMER R4591/4 6719025
GUHRING 05514 014.200 RATIO DRILL SOLID CARBIDE 14.200MM
DORMER R0237.2 R023 7.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403032
SANDVIK R840-0350-30-A0A 1220 5747315