Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-14.000D1-WJ30RE SOLID CARBIDE DRILL 7287755
TITEX DC150-03-14.000D1-WJ30RE SOLID CARBIDE DRILL 7287755
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-14.000D1-WJ30RE
rubix:
2593080
manufacturer :
7287755
ean:
4031132401201
Technical specifications
Drilling diameter
14
mm
Total length
107
mm
Product details
Technical specifications
Product details : TITEX DC150-03-14.000D1-WJ30RE SOLID CARBIDE DRILL 7287755
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5512in
Technical specifications
Attributes
Drilling diameter
14
mm
Total length
107
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.10
excl. VAT
/
Each
£
160.92
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0810-041A1-GMX1BM SC DRILLS CORODRILL 7781705
SANDVIK 860.1-0730-023A1-SDS2BM SC DRILLS CORODRILL 8420879
SANDVIK R840-0310-30-A0A1220 SC DRILLS CORODRILL 5746801
MITSUBCARB MS1150-SSK SOLID CARBIDE DRILLS MS LINE 90012553
DORMER R5207.5 STUB DRILL 7.50 MM 5981102
SANDVIK 460.1-0485-024A1-XM GC34 SOLID CARBIDE DRILL 6762714
SANDVIK R840-0880-70-A1A 1220 5747853
SANDVIK R840-1080-30-A0A1220 SC DRILLS CORODRILL 5748769
SANDVIK 460.1-1140-057A0-XMGC34 SC DRILLS CORODRILL 460 6241155
GUHRING 05514 008.800 RATIO DRILL SOLID CARBIDE 8.800MM
SANDVIK 1K324-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213475
TITEX DC150-05-04.900A0-WJ30TA SOLID CARBIDE DRILL 7462086
DORMER R45711/64 DRILL 11/64 INCH 5979050
DORMER R4598.4 6719051
GUHRING 05510 006.300 RATIO DRILL/COOLING SOLID CARBIDE 6.300MM