Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3486TIP-5.5 DRILLS SC BSX ALPHAJET ALPHA44 5064177
TITEX A3486TIP-5.5 DRILLS SC BSX ALPHAJET ALPHA44 5064177
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3486TIP-5.5
rubix:
356A8016
manufacturer :
5064177
ean:
4031132211336
Technical specifications
Drilling diameter
5.5
mm
Total length
101
mm
Length of cut
63
mm
Product details
Technical specifications
Product details : TITEX A3486TIP-5.5 DRILLS SC BSX ALPHAJET ALPHA44 5064177
Technical specifications
Attributes
Drilling diameter
5.5
mm
Total length
101
mm
Length of cut
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
272.00
excl. VAT
/
Each
£
326.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DOR R453 15/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0530-019A1-PMP1BM SC DRILLS CORODRILL 8151159
CUTLINE 892979 SCD05-06.20I1 CUPMM CARB DRILL 6.2 IC 5XD
TITEX DC150-03-15.800A0-WJ30RE SOLID CARBIDE DRILL 6618191
TITEX DC150-05-13.300A1-WJ30RE SOLID CARBIDE DRILL 6618427
SANDVIK 460.1-0800-024A0-XM GC34 460 SOLID CARBIDE DRILL 6241419
TITEX A3367-3.3 DRILL 5063666
TITEX DC150-03-11.200A0-WJ30RE SOLID CARBIDE DRILL 6618160
SANDVIK 460.1-0980-029A0-XM GC34 6241438
DORMER R458N16 5980169
TITEX DC150-03-07.700A1-WJ30RE SOLID CARBIDE DRILL 6968792
GUHRING 05510 009.000 RATIO DRILL/COOLING SOLID CARBIDE 9.000MM
DORMER R4547.4 DRILL 7.40 MM 5980123
DORMER R4578.5 DRILL 8.50 MM 5980407
SANDVIK R840-1680-50-A1A1220 SC DRILLS CORODRILL 5748616