Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-3.3 DRILL 5063666
TITEX A3367-3.3 DRILL 5063666
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-3.3
rubix:
259A4006
manufacturer :
5063666
ean:
4031132232799
Technical specifications
Drilling diameter
3.3
mm
Total length
66
mm
Length of cut
28
mm
Product details
Technical specifications
Product details : TITEX A3367-3.3 DRILL 5063666
Technical specifications
Attributes
Drilling diameter
3.3
mm
Total length
66
mm
Length of cut
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-08.600A1-WJ30RE SOLID CARBIDE DRILL 6968803
GUHRING 05510 004.100 RATIO DRILL/COOLING SOLID CARBIDE 4.100MM
TITEX DC150-05-11.300D1-WJ30RE SOLID CARBIDE DRILL 7287848
DOR R454 8.9 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-05-14.800D1-WJ30RE SOLID CARBIDE DRILL 7287873
TITEX DC150-05-13.500A0-WJ30TA SOLID CARBIDE DRILL 7462177
SANDVIK R840-1375-30-A1A1220 SC DRILLS CORODRILL 5748770
TITEX DC150-03-14.600A1-WJ30RE SOLID CARBIDE DRILL 6968868
TITEX DC150-03-10.800A0-WJ30RE SOLID CARBIDE DRILL 6618156
SANDVIK 460.1-1350-101A1-XM GC34 6422604
SANDVIK 861.1-0500-150A1-GM GC34 6150999
CUTLINE 892791 SCD03-08.60I0 CUPMM CARB DRILL 8.6MM W/O IC 3XD
TITEX DC150-12-07.200A1-WJ30TA SOLID CARBIDE DRILL 6618800
TITEX DC150-03-13.000D0-WJ30RE SOLID CARBIDE DRILL 7287698
TITEX DC150-03-10.800D0-WJ30RE SOLID CARBIDE DRILL 7287685