Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-12.9 DRILLS SOLID CARBID TYPE N 5057815
TITEX A1166-12.9 DRILLS SOLID CARBID TYPE N 5057815
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-12.9
rubix:
291A0377
manufacturer :
5057815
ean:
4031132236896
Technical specifications
Drilling diameter
12.9
mm
Total length
102
mm
Length of cut
65
mm
Product details
Technical specifications
Product details : TITEX A1166-12.9 DRILLS SOLID CARBID TYPE N 5057815
Technical specifications
Attributes
Drilling diameter
12.9
mm
Total length
102
mm
Length of cut
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
225.53
excl. VAT
/
Each
£
270.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-1072-129A1-GMGC34 SC DRILLS LONG AND MICRO 6151122
TITEX DC150-05-05.200A1-WJ30RE SOLID CARBIDE DRILL 6618324
SANDVIK 860.1-1180-037A0-PMP1BM SC DRILLS CORODRILL 8151014
SANDVIK 860.1-1120-037A0-PMP1BM SC DRILLS CORODRILL 8151007
DORMER R4585.5 DRILL 5.50 MM 5980360
DORMER R4578.4 DRILL 8.40 MM 5980404
GUHRING 05511 006.700 RATIO DRILL/COOLING SOLID CARBIDE 6.700MM
TITEX DC150-03-06.300A0-WJ30RE SOLID CARBIDE DRILL 6618101
SANDVIK 460.1-0754-023A1-XMGC34 SC DRILLS CORODRILL 460 6241263
SANDVIK R840-0794-70-A1A1220 SC DRILLS CORODRILL 5748543
DORMER R4598.4 6719051
SANDVIK 860.1-1270-040A1-SDS2BM SC DRILLS CORODRILL 8420951
DORMER R4574.0 DRILL 4.00 MM 5979285
SANDVIK 860.1-0800-024A1-NM H10F 6253885
TITEX A1276TFL-3.2 DRILLS SOLID CARBID TYPE N 5061426