Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-8.2 DRILLS SOLID CARBID TYPE N 5057907
TITEX A1166-8.2 DRILLS SOLID CARBID TYPE N 5057907
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-8.2
rubix:
356A6624
manufacturer :
5057907
ean:
4031132236421
Technical specifications
Drilling diameter
8.2
mm
Total length
79
mm
Length of cut
48
mm
Product details
Technical specifications
Product details : TITEX A1166-8.2 DRILLS SOLID CARBID TYPE N 5057907
Technical specifications
Attributes
Drilling diameter
8.2
mm
Total length
79
mm
Length of cut
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.03
excl. VAT
/
Each
£
104.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4577.3 DRILL 7.30 MM 5980352
SANDVIK 860.1-1380-115A1-PMP1BM SC DRILLS CORODRILL 8151441
TITEX DC150-03-10.800D1-WJ30RE SOLID CARBIDE DRILL 7287748
CUTLINE 892833 SCD03-17.00I0 CUPMM CARB DRILL 17.0MM W/O IC 3XD
SANDVIK 860.1-1380-112A1-GMX1BM SC DRILLS CORODRILL 7781881
SANDVIK R840-0430-50-A0A1220 SC DRILLS CORODRILL 5747081
DORMER R457N11 5979277
SANDVIK R840-1230-50-A0A1220 SC DRILLS CORODRILL 5748495
GUHRING 05514 019.500 RATIO DRILL SOLID CARBIDE 19.500MM
DORMER R0234.4 R023 4.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403004
SANDVIK 860.1-0470-014A1-SM1210 SC DRILLS CORODRILL 7574693
TITEX DC150-03-03.300D0-WJ30RE SOLID CARBIDE DRILL 7287629
TITEX A1263-1.4 DRILLS SOLID CARBID TYPE N 5061121
DORMER R4536.8 DRILL 6.80 MM 5978966
TITEX A1276TFL-5.5 DRILLS SOLID CARBID TYPE N 5061441