TITEX DC150-03-08.900A1-WJ30RE SOLID CARBIDE DRILL 6968807

Solid carbide drill with oil holes DC150-03 tail DIN 6535 HA

See technical information
References
Walter Titex:DC150-03-08.900A1-WJ30RE
Rubix:2592930
Manufacturer :6968807
EAN:4031132393292
brand logo
Technical specifications
Drilling diameter8.9 mm
Total length89 mm
Length of cut47 mm
See all Specifications

Product details : TITEX DC150-03-08.900A1-WJ30RE SOLID CARBIDE DRILL 6968807


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide-3XD - DIN 6537 K.

Technical specifications


Attributes
Drilling diameter8.9 mm
Total length89 mm
Length of cut47 mm
Shank typecylindrical
Ratio of diameter to length of drill hole3 x d
Sharpeningfactory specific
Tailcylindrical ha
Internal coolingyes
Machining materialuniversal
Tip angle140 °
Show UNSPSC/ECL@SS
£ 102.29 excl. VAT
/ Each
£ 122.75 incl. VAT
  • Usually arrives within 14 working days