Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-10.2 DRILLS SOLID CARBID TYPE N 5057788
TITEX A1166-10.2 DRILLS SOLID CARBID TYPE N 5057788
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-10.2
rubix:
276A2131
manufacturer :
5057788
ean:
4031132236629
Technical specifications
Drilling diameter
10.2
mm
Total length
89
mm
Length of cut
55
mm
Product details
Technical specifications
Product details : TITEX A1166-10.2 DRILLS SOLID CARBID TYPE N 5057788
Technical specifications
Attributes
Drilling diameter
10.2
mm
Total length
89
mm
Length of cut
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.60
excl. VAT
/
Each
£
138.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0800-50-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747211
DORMER R4577.6 DRILL 7.60 MM 5980367
SANDVIK 860.1-0556-028A1-SM1210 SC DRILLS CORODRILL 7782496
GUHRING 05510 010.600 RATIO DRILL/COOLING SOLID CARBIDE 10.600MM
GUHRING 05515 014.290 RATIO DRILL SOLID CARBIDE 14.290MM
GUHRING 05510 004.370 RATIO DRILL/COOLING SOLID CARBIDE 4.370MM
MITSUBCARB MS0750-SLK SOLID CARBIDE DRILLS MS LINE 90012463
DORMER R4596.9 6719032
SANDVIK 860.1-0560-016A0-GMX1BM SC DRILLS CORODRILL 7781585
DORMER R45412.5 DRILL 12.50 MM 5980050
GUHRING 05510 004.200 RATIO DRILL/COOLING SOLID CARBIDE 4.200MM
SANDVIK 860.1-1032-037A1-PMP1BM SC DRILLS CORODRILL 8151345
SANDVIK 460.1-0794-024A1-XMGC34 SC DRILLS CORODRILL 460 6241268
DORMER R4583.9 DRILL 3.90 MM 5981101
SANDVIK 862.1-2900-261A1-GM X2BM 8173229