Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1032-037A1-PMP1BM SC DRILLS CORODRILL 8151345
SANDVIK 860.1-1032-037A1-PMP1BM SC DRILLS CORODRILL 8151345
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1032-037A1-PM P1BM
rubix:
319A4636
manufacturer :
8151345
ean:
7323226355819
Product details
Technical specifications
Product details : SANDVIK 860.1-1032-037A1-PMP1BM SC DRILLS CORODRILL 8151345
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.00
excl. VAT
/
Each
£
255.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-1980-089A0-XMGC34 SC DRILLS CORODRILL 460 6241205
TITEX DC150-05-13.200A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462175
SANDVIK 452.4-0510-045A0-CMH10F SC DRILLS CORODRILL 7516200
TITEX DC150-03-05.100D0-WJ30RE SOLID CARBIDE DRILL 7287644
DORMER R45717.0 DRILL 17.00 MM 5979215
SANDVIK 460.1-1000-050A0-XM GC34 460 SOLID CARBIDE DRILL 6241143
CUTLINE 892872 SCD03-06.10I1 CUPMM CARB DRILL 6.1 IC 3XD
DORMER R45817.8 DRILL 17.80 MM 5980509
SANDVIK 860.1-0650-053A1-GMX1BM SC DRILLS CORODRILL 7781834
SANDVIK 460.1-0450-014A0-XM GC34 460 SOLID CARBIDE DRILL 6241379
TITEX DC150-12-15.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618860
GUHRING 05514 007.900 RATIO DRILL SOLID CARBIDE 7.900MM
SANDVIK 460.1-1865-084A1-XMGC34 SC DRILLS CORODRILL 460 6241055
SANDVIK 460.1-1191-036A1-XMGC34 SC DRILLS CORODRILL 460 6241311
TITEX A3367-8.5 DRILLS SC BSX ALPHAJET ALPHA44 5063692