Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-3 DRILLS SC BSX ALPHAJET ALPHA44 5063664
TITEX A3367-3 DRILLS SC BSX ALPHAJET ALPHA44 5063664
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-3
rubix:
356A7997
manufacturer :
5063664
ean:
4031132232775
Technical specifications
Drilling diameter
3
mm
Total length
66
mm
Length of cut
28
mm
Product details
Technical specifications
Product details : TITEX A3367-3 DRILLS SC BSX ALPHAJET ALPHA44 5063664
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
66
mm
Length of cut
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0833-50-A1A1220 SC DRILLS CORODRILL 5747476
SANDVIK 860.1-0430-018A0-PMP1BM SC DRILLS CORODRILL 8150874
CUTLINE SOLID CARBID DRILL 5XD WITH THROUGH COOLANT OZMD MM 3.7 843257
GUHRING 05515 010.300 RATIO DRILL SOLID CARBIDE 10.300MM
SANDVIK R840-0800-50-A0A 1220 5748567
SANDVIK 860.1-0992-031A1-SM1210 SC DRILLS CORODRILL 7782470
CUTLINE 893076 SCD08-05.30I1 CUPMM - CARB. DRILL D5.3 INT. COOLING 8XD
TITEX A3367-4 DRILLS SC BSX ALPHAJET ALPHA44 5063670
DOR R453 11.6 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-1040-052A0-GMX1BM SC DRILLS CORODRILL 7781801
SANDVIK 860.1-1550-041A1-GMX1BM SC DRILLS CORODRILL 7781525
TITEX DC150-05-09.100A1-WJ30RE SOLID CARBIDE DRILL 6618374
SANDVIK 460.1-0880-026A0-XM GC34 6241428
SANDVIK 860.1-0630-032A1-GM X1BM 7781686
DORMER R4573.0 DRILL 3.00 MM 5979225