Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-4 DRILLS SC BSX ALPHAJET ALPHA44 5063670
TITEX A3367-4 DRILLS SC BSX ALPHAJET ALPHA44 5063670
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-4
rubix:
356A8001
manufacturer :
5063670
ean:
4031132232836
Technical specifications
Drilling diameter
4
mm
Total length
74
mm
Length of cut
36
mm
Product details
Technical specifications
Product details : TITEX A3367-4 DRILLS SC BSX ALPHAJET ALPHA44 5063670
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
74
mm
Length of cut
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1600-041A1-GMX1BM SC DRILLS CORODRILL 7781527
DOR CARB TIN CDX DRILL 7.8 R5207.8
TITEX DC150-05-15.100A1-WJ30RE SOLID CARBIDE DRILL 6618446
TITEX A1163-6.1 DRILLS SOLID CARBID TYPE N 5057590
DORMER R4583.2 DRILL 3.20 MM 5981070
TITEX A1276TFL-3.7 DRILLS SOLID CARBID TYPE N 5061430
SANDVIK 860.1-0870-027A0-GMX1BM SC DRILLS CORODRILL 7781607
BOSCH 2608596064 MULTI CONSTRUCTION DRILL BIT 12 X 200 X 250MM
TITEX A1276TFL-5.5 DRILLS SOLID CARBID TYPE N 5061441
TITEX DC150-03-06.600A0-WJ30RE SOLID CARBIDE DRILL 6618105
DORMER R510 6.00MM CDX DRILL
DOR R453 6.3 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0750-064A1-PMP1BM SC DRILLS CORODRILL 8151243
DORMER R45413/32 DRILL 13/32 INCH 5980067
DOR R453 4.05 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL