Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-6.8 DRILLS SOLID CARBID TYPE N 5057893
TITEX A1166-6.8 DRILLS SOLID CARBID TYPE N 5057893
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-6.8
rubix:
276A2407
manufacturer :
5057893
ean:
4031132236285
Technical specifications
Drilling diameter
6.8
mm
Total length
74
mm
Length of cut
45
mm
Product details
Technical specifications
Product details : TITEX A1166-6.8 DRILLS SOLID CARBID TYPE N 5057893
Technical specifications
Attributes
Drilling diameter
6.8
mm
Total length
74
mm
Length of cut
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.71
excl. VAT
/
Each
£
70.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0500-015A1-XM GC34 460 SOLID CARBIDE DRILL 6241233
TITEX DC150-03-01.600U0-WJ30RE SOLID CARBIDE DRILL 7781106
DOR R453 9/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R457N22 5979312
SANDVIK 860.1-1200-038A1-SDS2BM SC DRILLS CORODRILL 8420944
DORMER R45717/32 DRILL 17/32 INCH 5979282
DORMER R5206.6 STUB DRILL 6.60 MM 5981237
SANDVIK 460.1-1500-068A0-XMGC34 SC DRILLS CORODRILL 460 6241181
TITEX DC150-05-08.731A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462134
CUTLINE 892957 SCD05-04.00I1 CUPMM CARB DRILL 4.0 IC 5XD
CUTLINE 892888 SCD03-07.70I1 CUPMM CARB DRILL 7.7 IC 3XD
TITEX A1166TIN-6 DRILLS SOLID CARBID TYPE N 5057957
SANDVIK 860.1-0476-015A1-GMX1BM SC DRILLS CORODRILL 7781428
CUTLINE 892868 SCD03-05.70I1 CUPMM CARB DRILL 5.7 IC 3XD
CUTLINE 892908 SCD03-09.70I1 CUPMM CARB DRILL 9.7 IC 3XD