Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-6 DRILLS SC BSX ALPHAJET ALPHA44 5063681
TITEX A3367-6 DRILLS SC BSX ALPHAJET ALPHA44 5063681
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-6
rubix:
356A8009
manufacturer :
5063681
ean:
4031132232935
Technical specifications
Drilling diameter
6
mm
Total length
44
mm
Length of cut
82
mm
Product details
Technical specifications
Product details : TITEX A3367-6 DRILLS SC BSX ALPHAJET ALPHA44 5063681
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
44
mm
Length of cut
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-1111-167A1-GMGC34 SC DRILLS LONG AND MICRO 6151129
GUHRING 05515 014.700 RATIO DRILL SOLID CARBIDE 14.700MM
SANDVIK R840-1425-30-A1A1220 SC DRILLS CORODRILL 5748507
SANDVIK 460.1-0794-040A1-XMGC34 SC DRILLS CORODRILL 460 6240971
SANDVIK 860.1-0910-045A1-PMP1BM SC DRILLS CORODRILL 8151299
TITEX A1276TFL-3.8 DRILLS SOLID CARBID TYPE N 5061431
DOR R454 37/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 452.4-0610-045A0-CMH10F SC DRILLS CORODRILL 7516201
GUHRING 05515 009.700 RATIO DRILL SOLID CARBIDE 9.700MM
DORMER R45710.2 DRILL 10.20 MM 5979023
SANDVIK 860.1-1010-032A1-SM1210 SC DRILLS CORODRILL 7798299
SANDVIK 860.1-1230-100A1-GMX1BM SC DRILLS CORODRILL 7781875
SANDVIK 460.1-1500-045A1-XMGC34 SC DRILLS CORODRILL 460 6241333
GUHRING 05510 010.900 RATIO DRILL SOLID CARBIDE 10.900MM 3XD DIN 6537K
DOR R454 9.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL