Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 14.0 B44214.0
DORMER CARBIDE REAMER 14.0 B44214.0
HSS machine drill Dormer
References
dormer:
B44214.0
rubix:
1067872
ean:
7320760421208
Technical specifications
Nominal diameter (metric)
14
mm
Total length
189
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 14.0 B44214.0
Technical specifications
Attributes
Nominal diameter (metric)
14
mm
Total length
189
mm
Length of cut
19
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.00
excl. VAT
/
Each
£
124.80
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00405 003.000 MACHINE REAMERS HSS-E
GUHRING 00405 009.000 REAMER/COUNTERSINK TOOL 9004050090000
TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
TITEX F1352HUN-5.35 REAMING TOOLS HSS/-CO 5072577
TITEX F1352HUN-3.94 REAMING TOOLS HSS/-CO 5072436
TITEX F1352HUN-5.88 REAMING TOOLS HSS/-CO 5072668
TITEX F1352HUN-4.06 REAMING TOOLS HSS/-CO 5072448
GUHRING 00468 008.000 MACHINE REAMER HSS-E 8.000MM FORM B BRIGHT
DOR CARBIDE REAMER 17.0
DORMER B1709.99 REAMER 9.99 MM 5986709
TITEX F1352HUN-2.69 REAMING TOOLS HSS/-CO 5072311
TITEX F1352HUN-7.74 REAMING TOOLS HSS/-CO 5072854
DORMER HSCO REAMER 1.8 B1801.8
TITEX F1352HUN-8.08 REAMING TOOLS HSS/-CO 5072888
TITEX F1352HUN-11.78 REAMING TOOLS HSS/-CO 5072219